Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-32 x 1-1/4" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0638906| Mfr #: U07040.019.0125

$9.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Black Oxide
Head Height: 0.190"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638906 Mfr #: U07040.019.0125
Thread Dia.: #10Fastener Finish: Black Oxide
Head Height: 0.190"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-32Thread Style: Partially Threaded
Vented Hole Size: Not VentedThread Length: 7/8"
Basic Material: SteelDrive Size: 5/32"
Length: 1-1/4"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 5/16"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews