Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK
Mfr # U07040.019.0018
Zoro # G1180532
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3/16 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M55060.040.0020
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK LHS4X04025-025P1
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07150.030.0012
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51030.012.0025
- ZORO SELECT 1/4"-28 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/4 in Length, 25 PK 1GA39
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51060.011.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 1-7/8 in Length ZPS72038C20
- ZORO SELECT Socket Head Screw ZUL60210F10
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 9/16 in Length ZPS44008C06
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK SCIA0370400USA-050BX
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK U07000.050.0650
- Zoro Select Socket Head Cap Screws