1/4"-28 x 7/8" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1434702| Mfr #: U07040.025.0087

$8.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/4"
Fastener Finish: Black Oxide
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434702 Mfr #: U07040.025.0087
Thread Dia.: 1/4"Fastener Finish: Black Oxide
Head Height: 1/4"Item: Socket Head Cap Screw
Min. Tensile Strength: 190,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Fastener Thread Type: UNF (Fine)
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: ASTM A574, ASME B18.3
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1/4"-28Thread Length: 7/8"
Basic Material: SteelDrive Size: 3/16"
Length: 7/8"Temp. Range: - 50 Degrees F to 550 Degrees F
Head Dia.: 3/8"Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews