BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 x 6-1/2" Black Oxide Carbon Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G2145936| Mfr #: U07000.037.0650

$8.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 3/8"
Fastener Finish: Black Oxide
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145936 Mfr #: U07000.037.0650
Thread Dia.: 3/8"Fastener Finish: Black Oxide
Head Height: 3/8"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 3/8"-16Vented Hole Size: Not Vented
Thread Length: 1-1/4"Basic Material: Steel
Drive Size: 5/16"Length: 6-1/2"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 9/16"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 6-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Reviews