5/16"-24 x 1-3/4" Black Oxide Carbon Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G1593934| Mfr #: U07040.031.0175

$10.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593934 Mfr #: U07040.031.0175
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.469"
Drive Type: Hex SocketThread Length: 1-1/8"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-3/4"Dia./Thread Size: 5/16"-24
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C37 to C45
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 1/4"Thread Dia.: 5/16"
Head Height: 5/16"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Reviews