5/16"-24 x 1/2" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1166767| Mfr #: U07040.031.0050

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 5/16"
Fastener Finish: Black Oxide
Head Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166767 Mfr #: U07040.031.0050
Thread Dia.: 5/16"Fastener Finish: Black Oxide
Head Height: 5/16"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 5/16"-24Vented Hole Size: Not Vented
Thread Length: 1/2"Basic Material: Steel
Drive Size: 1/4"Length: 1/2"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.469"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews