Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

7/16"-14 x 1/2" Black Oxide Carbon Steel Socket Head Cap Screw, 25 pk.

FABORY| Zoro #: G0745035| Mfr #: U07000.043.0050

$7.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 7/16"
Fastener Finish: Black Oxide
Head Height: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745035 Mfr #: U07000.043.0050
Thread Dia.: 7/16"Fastener Finish: Black Oxide
Head Height: 7/16"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 7/16"-14Vented Hole Size: Not Vented
Thread Length: 1/2"Basic Material: Steel
Drive Size: 3/8"Length: 1/2"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 0.656"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 25

Reviews