Zoro Select
#8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK
Mfr # U07000.016.0125
Zoro # G1899527
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1-1/4 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 5 mm Length, 100 PK M07151.030.0005
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK M55050.060.0045
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 8 mm Length, 10 PK PKM6100-8SHC-01
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK U07041.019.0037
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07566.062.0300
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK M07400.080.0055
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK U51041.019.0200
- ZORO SELECT Flat Left Hand Socket Screw ZFLH601M5X10
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 55 mm Length, 10 PK PKM6100-55SHC-01
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK M12C80KCS
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK U51050.025.0043
- Zoro Select Socket Head Cap Screws