Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M10-1.50 x 25mm 12.9 Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0073888
  • Mfr #: M07000.100.0025

$16.71 ($0.17/unit)

Details
  • Fastener Thread Type: Metric Coarse
  • Thread Dia.: M10
  • Screw Industry Standards: DIN 912
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M07000.100.0025 Specifications

  • Zoro #: G0073888
  • Mfr #: M07000.100.0025
Fastener Thread Type: Metric Coarse Thread Dia.: M10
Screw Industry Standards: DIN 912 Drive Type: Hex Socket
Drive Size: 8mm Head Dia.: 16mm
Item: Metric Socket Head Cap Screw Fastener Industry Standards: DIN 912
Fastener Finish: Black Oxide Vented Hole Size: Not Vented
Screw Head Type: Cylindrical Rockwell Hardness: C39 to C44
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Min. Tensile Strength: 1200 N/mm2 Length: 25mm
Basic Material: Steel Thread Length: 25mm
Thread Style: Fully Threaded Material Grade: Class 12.9
System of Measurement: Metric Head Height: 10mm
Dia./Thread Size: M10-1.50 Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M10-1.50, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Reviews of Fabory #M07000.100.0025