M2.5-0.45 x 8mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1124006| Mfr #: M07000.025.0008

$15.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124006 Mfr #: M07000.025.0008
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 176,900 psiMaterial Grade: Class 12.9
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 4.5mmDrive Type: Hex Socket
Thread Length: 8mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 8mm
Drive Size: 2mmThread Dia.: M2.5
Dia./Thread Size: M2.5-0.45Screw Style: Socket Head Cap Screw
Head Height: 2.5mmScrew Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2.5-0.45, Length 8mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 2.5mm, Thread Dia. M2.5, Package Quantity 100

Reviews