THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M36-4.00 x 240mm Black Oxide Carbon Steel Socket Head Cap Screw

FABORY| Zoro #: G1557491| Mfr #: M07000.360.0240

$31.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M36
Fastener Finish: Black Oxide
Head Height: 36mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557491 Mfr #: M07000.360.0240
Thread Dia.: M36Fastener Finish: Black Oxide
Head Height: 36mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 176,900 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: DIN 912
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M36-4.00Vented Hole Size: Not Vented
Thread Length: 110mmBasic Material: Steel
Drive Size: 27mmLength: 240mm
Head Dia.: 54mmThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M36-4.00, Length 240mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 27mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 110mm, Head Height 36mm, Thread Dia. M36

Reviews