BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Metal Screw, #10, 1-1/4 in., PK100

FABORY| Zoro #: G0688265| Mfr #: U28100.019.0125

$3.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688265 Mfr #: U28100.019.0125
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.414"-0.384"
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 5/16"Length: 1-1/4"
Finish: Zinc-PlatedHead Angle (Deg.): 0.312"-0.305"
Size: #10Head Height: 0.120"-0.105"
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 1-1/4 In., Drive Type Slotted/Hex, Driver Size 5/16 In., Head Dia. 0.414 In.-0.384 In., Head Height 0.120 In.-0.105 In., Head Angle (Deg.) 0.312 In.-0.305 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews