Sheet Metal Screw, #14, 1-1/4 in., PK100

FABORY| Zoro #: G1031843| Mfr #: U28100.025.0125

$8.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Head Height: 0.190"-0.172"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031843 Mfr #: U28100.025.0125
Meets/Exceeds: ASME B18.6.3-2010Head Height: 0.190"-0.172"
Item: Sheet Metal ScrewDriver Size: 3/8"
Length: 1-1/4"Size: #14
Package Quantity: 100Head Dia.: 0.520"-0.480"
Head Angle (Deg.): 0.375"-0.367"Head Type: Hex Washer
Material: Case Hardened SteelFinish: Zinc-Plated
System of Measurement: InchDrive Type: Slotted/Hex
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 1-1/4 In., Drive Type Slotted/Hex, Driver Size 3/8 In., Head Dia. 0.520 In.-0.480 In., Head Height 0.190 In.-0.172 In., Head Angle (Deg.) 0.375 In.-0.367 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews