THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Metal Screw, Flat, #10, 3/4 in., PK100

FABORY| Zoro #: G1574894| Mfr #: U26680.019.0075

$9.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574894 Mfr #: U26680.019.0075
Material: Case Hardened SteelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.333 to 0.362Drive Type: Phillips
Driver Size: #2Length: 3/4"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #10Head Height: 0.116" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 3/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.333 to 0.362, Head Height 0.116, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews