Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Metal Screw, Flat, #12, 1-1/2in, PK100

  • Zoro #: G0255534
  • Mfr #: U26680.021.0150
$26.59 ($0.27/unit)
  • Item: Sheet Metal Screw
  • Size: #12
  • Head Dia.: 0.380 to 0.412
See full product details
Orders over $75 ship free.

Fabory #U26680.021.0150 Specifications

  • Zoro #: G0255534
  • Mfr #: U26680.021.0150
Item: Sheet Metal Screw Size: #12
Head Dia.: 0.380 to 0.412 Head Angle (Deg.): 82-80
Drive Type: Phillips Head Height: 0.132 in
Package Quantity: 100 Finish: Zinc-Plated
Length: 1 1/2 in Meets/Exceeds: ASME B18.6.3-2010
Head Type: Flat System of Measurement: Inch
Driver Size: #3 Material: Case Hardened Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 1-1/2 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.380 to 0.412, Head Height 0.132, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews of Fabory #U26680.021.0150