THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Metal Screw, Flat, #12, 2 in., PK100

FABORY| Zoro #: G0949496| Mfr #: U26680.021.0200

$26.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949496 Mfr #: U26680.021.0200
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.380 to 0.412
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 2"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #12Head Height: 0.132" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 2 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.380 to 0.412, Head Height 0.132, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews