Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sheet Metal Screw, Flat, #14, 1-1/2in, PK100

FABORY| Zoro #: G0380222| Mfr #: U26680.024.0150

$6.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380222 Mfr #: U26680.024.0150
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.427 to 0.462
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 1-1/2"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #14Head Height: 0.148" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 1-1/2 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.427 to 0.462, Head Height 0.148, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews