Sheet Metal Screw, Flat, #14, 3/4 in., PK100

FABORY| Zoro #: G0647141| Mfr #: U26680.024.0075

$4.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647141 Mfr #: U26680.024.0075
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.462"-0.427"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 3/4"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #14Head Height: 0.148" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 3/4 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.462 In.-0.427 In., Head Height 0.148 In. (Ref), Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews