Sheet Metal Screw, Flat, #4, 3/8 in., PK100

FABORY| Zoro #: G2408366| Mfr #: U26680.011.0037

$1.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408366 Mfr #: U26680.011.0037
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.212"-0.191"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 3/8"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #4Head Height: 0.067" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #4, Length 3/8 In., Drive Type Phillips, Driver Size #1, Head Dia. 0.212 In.-0.191 In., Head Height 0.067 In. (Ref), Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews