Sheet Metal Screw, Flat, #6, 1/2 in., PK100

FABORY| Zoro #: G2463754| Mfr #: U26680.013.0050

$1.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463754 Mfr #: U26680.013.0050
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.262"-0.238"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1/2"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #6Head Height: 0.083" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.262 In.-0.238 In., Head Height 0.083 In. (Ref), Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews