Sheet Metal Screw, Flat, #6, 3/4 in., PK100

FABORY| Zoro #: G2018475| Mfr #: U26680.013.0075

$2.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018475 Mfr #: U26680.013.0075
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.238 to 0.262
Drive Type: PhillipsPackage Quantity: 100
Length: 3/4"Finish: Zinc-Plated
Head Angle (Deg.): 82-80Size: #6
Head Height: 0.083" (Ref)Meets/Exceeds: ASME B18.6.3-2010
Driver Size: #2Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 3/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.238 to 0.262, Head Height 0.083, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews