Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Metal Screw, Flat, #6, 3/8 in., PK100

FABORY| Zoro #: G0465586| Mfr #: U26680.013.0037

$1.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465586 Mfr #: U26680.013.0037
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.238 to 0.262
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 3/8"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #6Head Height: 0.083" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 3/8 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.238 to 0.262, Head Height 0.083, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews