STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sheet Metal Screw, Flat, #8, 3 in., PK100

FABORY| Zoro #: G0998487| Mfr #: U26680.016.0300

$5.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998487 Mfr #: U26680.016.0300
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.285 to 0.312
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 3"
Finish: Zinc-PlatedHead Angle (Deg.): 82-80
Size: #8Head Height: 0.100" (Ref)
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Flat, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 3 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.285 to 0.312, Head Height 0.1, Head Angle (Deg.) 82-80, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews