Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Metal Screw, Flat, #8, 3/8 in., PK100

  • Zoro #: G0499746
  • Mfr #: U26680.016.0037

$2.69 ($0.03/unit)

  • Head Height: 0.100" (Ref)
  • Size: #8
  • Length: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U26680.016.0037 Specifications

  • Zoro #: G0499746
  • Mfr #: U26680.016.0037
Head Height: 0.100" (Ref) Size: #8
Length: 3/8" Package Quantity: 100
System of Measurement: Inch Drive Type: Phillips
Head Angle (Deg.): 82-80 Head Dia.: 0.285 to 0.312
Finish: Zinc-Plated Head Type: Flat
Driver Size: #2 Item: Sheet Metal Screw
Meets/Exceeds: ASME B18.6.3-2010 Material: Case Hardened Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Our assorted sheet metal screws come in various sizes and are made from steel, stainless steel or other metal combinations. Product specs for this Sheet Metal Screw include the following: LENGTH: 3/8", SIZE: #8, MATERIAL: Case Hardened Steel

Reviews of Fabory #U26680.016.0037