Zoro Select
Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.021.0050
Zoro # G1576644
$5.07
9% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Pan
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0062
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0100
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0200
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.019.0075
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.019.0100
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK 2975PK
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 1WB57
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK 697394-PG
- ZORO SELECT Sheet Metal Screw, 40 mm, 18-8 Stainless Steel Torx Drive, 1250 PK MI640CTBA2
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK 03201
- MIDWEST FASTENER Sheet Metal Screw, M6 x 20 mm, Zinc Plated Steel Hex Head Slotted Drive, 10 PK 31445
- Zoro Select Self-Tapping Screws