Sheet Metal Screw, Pan, #14, 1 in., PK100

FABORY| Zoro #: G1076512| Mfr #: U26660.024.0100

$6.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076512 Mfr #: U26660.024.0100
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.457 to 0.476
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 1"
Finish: Zinc-PlatedSize: #14
Head Height: 0.169"-0.156"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 1 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.457 to 0.476, Head Height 0.156 to 0.169, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews