Sheet Metal Screw, Pan, #14, 2 in., PK100

FABORY| Zoro #: G1284927| Mfr #: U26660.024.0200

$14.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Head Height: 0.169"-0.156"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284927 Mfr #: U26660.024.0200
Meets/Exceeds: ASME B18.6.3-2010Head Height: 0.169"-0.156"
Item: Sheet Metal ScrewDriver Size: #3
Length: 2"Size: #14
Package Quantity: 100Head Dia.: 0.457 to 0.476
System of Measurement: InchHead Type: Pan
Material: Case Hardened SteelFinish: Zinc-Plated
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 2 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.457 to 0.476, Head Height 0.156 to 0.169, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews