THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Metal Screw, Pan, #4, 3/4 in., PK100

FABORY| Zoro #: G0718015| Mfr #: U26660.011.0075

$1.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718015 Mfr #: U26660.011.0075
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.219"-0.205"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 3/4"
Finish: Zinc-PlatedSize: #4
Head Height: 0.080"-0.070"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #4, Length 3/4 In., Drive Type Phillips, Driver Size #1, Head Dia. 0.219 In.-0.205 In., Head Height 0.080 In.-0.070 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews