Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Metal Screw, Pan, #6, 1-1/2 in., PK100

FABORY| Zoro #: G2450883| Mfr #: U26660.013.0150

$3.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450883 Mfr #: U26660.013.0150
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.270"-0.256"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/2"
Finish: Zinc-PlatedSize: #6
Head Height: 0.097"-0.087"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 1-1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.270 In.-0.256 In., Head Height 0.097 In.-0.087 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews