Sheet Metal Screw, Pan, #6, 1-1/4 in., PK100

FABORY| Zoro #: G2090681| Mfr #: U26660.013.0125

$2.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090681 Mfr #: U26660.013.0125
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.270"-0.256"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/4"
Finish: Zinc-PlatedSize: #6
Head Height: 0.097"-0.087"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 1-1/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.270 In.-0.256 In., Head Height 0.097 In.-0.087 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews