KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheet Metal Screw, Pan, #8, 1-1/2 in., PK100

FABORY| Zoro #: G1616431| Mfr #: U26661.016.0150

$4.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.115" to 0.105"
Length: 1-1/2"
Meets/Exceeds: ASME B18.6.3-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616431 Mfr #: U26661.016.0150
Head Height: 0.115" to 0.105"Length: 1-1/2"
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.322"-0.306"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #8Drive Type: Combination Slotted/Phillips
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 1-1/2 In., Drive Type Combination Slotted/Phillips, Driver Size #2, Head Dia. 0.322 In.-0.306 In., Head Height 0.115 In.-0.105 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews