THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Metal Screw, Pan, #8, 3 in., PK100

FABORY| Zoro #: G1028273| Mfr #: U26660.016.0300

$7.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028273 Mfr #: U26660.016.0300
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.322"-0.306"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 3"
Finish: Zinc-PlatedSize: #8
Head Height: 0.115" to 0.105"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 3 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.322 In.-0.306 In., Head Height 0.115 In.-0.105 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews