Zoro Select
Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U26680.016.0125
Zoro # G0441725
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.016.0062
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.019.0200
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.013.0075
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.024.0075
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK 1VU72
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK U26456.016.0050
- ZORO SELECT Sheet Metal Screw, #4-40 x 1/4 in, Zinc Plated Pan Head Slotted Drive, 10000 PK 04043SP
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK 6402PK
- ZORO SELECT Sheet Metal Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK 141607ABWS
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK 03001
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs 14NWS1
- Zoro Select Sheet Metal Screws