Sheet Metl Screw, Pan, #10, 1-1/2 in., PK100

FABORY| Zoro #: G0984715| Mfr #: U26660.019.0150

$5.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984715 Mfr #: U26660.019.0150
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.357 to 0.373
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/2"
Finish: Zinc-PlatedSize: #10
Head Height: 0.133"-0.122"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 1-1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.357 to 0.373, Head Height 0.122 to 0.133, Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews