Sheet Metl Screw, Pan, #10, 2-1/2 in., PK100

FABORY| Zoro #: G1842032| Mfr #: U26661.019.0250

$6.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842032 Mfr #: U26661.019.0250
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.373"-0.357"
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Driver Size: #2Length: 2-1/2"
Finish: Zinc-PlatedSize: #10
Head Height: 0.133"-0.122"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #10, Length 2-1/2 In., Drive Type Combination Slotted/Phillips, Driver Size #2, Head Dia. 0.373 In.-0.357 In., Head Height 0.133 In.-0.122 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews