Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sheet Metl Screw, Pan, #12, 1-3/4 in., PK100

FABORY| Zoro #: G1137482| Mfr #: U26660.021.0175

$6.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Head Height: 0.151"-0.139"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137482 Mfr #: U26660.021.0175
Meets/Exceeds: ASME B18.6.3-2010Head Height: 0.151"-0.139"
Item: Sheet Metal ScrewDriver Size: #3
Length: 1-3/4"Size: #12
Package Quantity: 100Head Dia.: 0.425"-0.407"
System of Measurement: InchHead Type: Pan
Material: Case Hardened SteelFinish: Zinc-Plated
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 1-3/4 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.425 In.-0.407 In., Head Height 0.151 In.-0.139 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews