Zoro Select
Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.021.0250
Zoro # G0904443
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Pan
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0087
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0050
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0062
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK 1VU37
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE77
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.019.0200
- ZORO SELECT Sheet Metal Screw, 30 mm, Zinc Plated Torx Drive, 2500 PK MI530CTB10Z
- ZORO SELECT Sheet Metal Screw, 30 mm, 18-8 Stainless Steel Torx Drive, 1500 PK MI630CTBA2
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive SMPCI-1001000-5000P
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.019.0087
- ALLIED TITANIUM Sheet Metal Screw, #6 x 1/2 in, Unpolished Titanium Pan Head Phillips Drive 0001629
- Zoro Select Sheet Metal Screws