Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shoulder Screw, 1/2"X3/8", 3/8-16, PK5
  • Zoro #: G0291015
  • Mfr #: U07111.050.0037
$7.69 ($1.54/unit)
  • Shear Strength (PSI): 84000
  • Head Style: Knurled
  • Shoulder Length Tolerance: +/-0.005"
See full product details
Orders over $50 ship free.

Fabory #U07111.050.0037 Specifications

  • Zoro #: G0291015
  • Mfr #: U07111.050.0037
Shear Strength (PSI): 84000 Head Style: Knurled
Shoulder Length Tolerance: +/-0.005" System of Measurement: Inch
Shoulder Length: 3/8" Package Quantity: 5
Min. Tensile Strength (PSI): 140000 Thread Length: 5/8"
Dia./Thread Size: 3/8"-16 Screw Head Dia.: 0.729 to 0.750
Screw Head Height: 0.302 to 0.312 Material: Alloy steel
Thread Size: 3/8"-16 Meets/Exceeds: ASME B18.3
Type: Standard Drive Type: Hex Socket
Head Dia.: 3/4" Class: 3A
Drive Size: 1/4" Rockwell Hardness: 32 to 43 HRC
Finish: Plain Head Height: 5/16"
Item: Shoulder Screw Shoulder Dia.: 1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 3/8-16, Hex Socket Drive Type, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 3/8 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Screw Head Height 0.302 to 0.312, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.729 to 0.750, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Reviews of Fabory #U07111.050.0037