Shoulder Screw, 1/2"X6", 3/8-16

FABORY| Zoro #: G1558776| Mfr #: U07111.050.0600

$9.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Screw Head Dia.: 0.729 to 0.750
Rockwell Hardness: 32 to 43 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558776 Mfr #: U07111.050.0600
Material: Alloy steelScrew Head Dia.: 0.729 to 0.750
Rockwell Hardness: 32 to 43 HRCShoulder Dia.: 1/2"
System of Measurement: InchClass: 3A
Drive Type: Hex SocketThread Length: 5/8"
Package Quantity: 1Screw Head Height: 0.302 to 0.312
Head Style: KnurledDrive Size: 1/4"
Finish: PlainThread Size: 3/8-16
Shear Strength (PSI): 84000Shoulder Length: 6"
Shoulder Length Tolerance: +/-0.005"Head Dia.: 3/4"
Head Height: 5/16"Meets/Exceeds: ASME B18.3
Min. Tensile Strength (PSI): 140000Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 3/8-16, Hex Socket Drive Type, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 6 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Screw Head Height 0.302 to 0.312, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.729 to 0.750, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3

Reviews