Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shoulder Screw, 1/4"X1", 10-24, PK5

  • Zoro #: G0101836
  • Mfr #: U51044.025.0100
$5.52 ($1.10/unit)
  • Head Style: Knurled
  • Item: Shoulder Screw
  • Package Quantity: 5
See full product details
Orders over $75 ship free.

Fabory #U51044.025.0100 Specifications

  • Zoro #: G0101836
  • Mfr #: U51044.025.0100
Head Style: Knurled Item: Shoulder Screw
Package Quantity: 5 Screw Head Height: 1/4 in
Drive Size: 1/8 in Meets/Exceeds: ASME B18.3
Shoulder Dia.: 1/4 in Thread Length: 3/8 in
Dia./Thread Size: #10-24 Shoulder Length: 1 in
Class: 3A Material: 18-8 Stainless Steel
Head Dia.: 3/8 in Head Height: 3/16 in
System of Measurement: Inch Thread Size: #10-24
Drive Type: Hex Socket Finish: Plain
Type: Standard Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Shoulder Screw, Imperial, 18-8 Stainless Steel, Finish Plain, Head Style Knurled, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 1 In., Thread Length 3/8 In., Head Dia. 0.357 In. to 0.375 In., Head Height 0.177 In. to 0.188 In., Screw Head Height 1/4 In., Class 3A, Meets/Exceeds ASME B18.3, Package Quantity 5

Reviews of Fabory #U51044.025.0100