Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Shoulder Screw, 1/4"X2-1/4", 10-24, PK10

FABORY| Zoro #: G0374026| Mfr #: U07111.025.0225

$20.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Screw Head Dia.: 0.357 to 0.375
Rockwell Hardness: 32 to 43 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374026 Mfr #: U07111.025.0225
Material: Alloy steelScrew Head Dia.: 0.357 to 0.375
Rockwell Hardness: 32 to 43 HRCShoulder Dia.: 1/4"
System of Measurement: InchClass: 3A
Drive Type: Hex SocketThread Length: 3/8"
Package Quantity: 10Screw Head Height: 0.177 to 0.188
Head Style: KnurledDrive Size: 1/8"
Finish: PlainThread Size: 10-24
Shear Strength (PSI): 84000Shoulder Length: 2-1/4"
Shoulder Length Tolerance: +/-0.005"Head Dia.: 3/8"
Head Height: 3/16"Meets/Exceeds: ASME B18.3
Min. Tensile Strength (PSI): 140000Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 10-24, Hex Socket Drive Type, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 2-1/4 In., Thread Length 3/8 In., Head Dia. 3/8 In., Head Height 3/16 In., Screw Head Height 0.177 to 0.188, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.357 to 0.375, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Reviews