Shoulder Screw, 3/4"X1", 5/8-11

FABORY| Zoro #: G1417001| Mfr #: U07111.075.0100

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Screw Head Dia.: 0.977 to 1.000
Rockwell Hardness: 32 to 43 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417001 Mfr #: U07111.075.0100
Material: Alloy steelScrew Head Dia.: 0.977 to 1.000
Rockwell Hardness: 32 to 43 HRCShoulder Dia.: 3/4"
System of Measurement: InchClass: 3A
Drive Type: Hex SocketThread Length: 7/8"
Package Quantity: 1Screw Head Height: 0.490 to 0.5000
Head Style: KnurledDrive Size: 3/8"
Finish: PlainThread Size: 5/8-11
Shear Strength (PSI): 84000Shoulder Length: 1"
Shoulder Length Tolerance: +/-0.005"Head Dia.: 1"
Head Height: 1/2"Meets/Exceeds: ASME B18.3
Min. Tensile Strength (PSI): 140000Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/8-11, Hex Socket Drive Type, Drive Size 3/8 In., Shoulder Dia. 3/4 In., Shoulder Length 1 In., Thread Length 7/8 In., Head Dia. 1 In., Head Height 1/2 In., Screw Head Height 0.490 to 0.5000, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.977 to 1.000, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3

Reviews