Shoulder Screw, 3/8"X1/2", 5/16-18, PK5

FABORY| Zoro #: G2264446| Mfr #: U51044.037.0050

$9.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.3
Head Height: 1/4"
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264446 Mfr #: U51044.037.0050
Meets/Exceeds: ASME B18.3Head Height: 1/4"
Item: Shoulder ScrewThread Size: 5/16-18
Type: PrecisionScrew Head Height: 0.240 to 0.250
Shoulder Length Tolerance: +/- 0.005"Material: 18-8 Stainless Steel
Rockwell Hardness: B65Drive Type: Hex Socket
Thread Length: 1/2"Drive Size: 3/16"
Class: 3AShoulder Length: 1/2"
Head Style: KnurledPackage Quantity: 5
Head Dia.: 9/16"System of Measurement: Inch
Screw Head Dia.: 0.543 to 0.562Shoulder Dia.: 3/8"
Finish: PlainMin. Tensile Strength (PSI): 90000
Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/8 In., Shoulder Length 1/2 In., Thread Length 1/2 In., Head Dia. 9/16 In., Head Height 1/4 In., Screw Head Height 0.240 to 0.250, Shoulder Length Tolerance +/- 0.005 In., Screw Head Dia. 0.543 to 0.562, Min. Tensile Strength (PSI) 90000, Class 3A, Rockwell Hardness B65, Meets/Exceeds ASME B18.3

Reviews