BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 3/8"X7/8", 5/16-18, PK10

FABORY| Zoro #: G0977541| Mfr #: U07111.037.0087

$8.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Screw Head Dia.: 0.543 to 0.562
Rockwell Hardness: 32 to 43 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977541 Mfr #: U07111.037.0087
Material: Alloy steelScrew Head Dia.: 0.543 to 0.562
Rockwell Hardness: 32 to 43 HRCShoulder Dia.: 3/8"
System of Measurement: InchClass: 3A
Drive Type: Hex SocketThread Length: 1/2"
Package Quantity: 10Screw Head Height: 0.240 to 0.250
Head Style: KnurledDrive Size: 3/16"
Finish: PlainThread Size: 5/16-18
Shear Strength (PSI): 84000Shoulder Length: 7/8"
Shoulder Length Tolerance: +/-0.005"Head Dia.: 9/16"
Head Height: 1/4"Meets/Exceeds: ASME B18.3
Min. Tensile Strength (PSI): 140000Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/8 In., Shoulder Length 7/8 In., Thread Length 1/2 In., Head Dia. 9/16 In., Head Height 1/4 In., Screw Head Height 0.240 to 0.250, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.543 to 0.562, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Reviews