Shoulder Screw, 5/16"X2-1/4", 1/4-20, PK5

FABORY| Zoro #: G0668412| Mfr #: U07111.031.0225

$6.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Screw Head Dia.: 0.419 to 0.438
Rockwell Hardness: 32 to 43 HRC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668412 Mfr #: U07111.031.0225
Material: Alloy steelScrew Head Dia.: 0.419 to 0.438
Rockwell Hardness: 32 to 43 HRCShoulder Dia.: 5/16"
System of Measurement: InchClass: 3A
Drive Type: Hex SocketThread Length: 7/16"
Package Quantity: 5Screw Head Height: 0.209 to 0.219
Head Style: KnurledDrive Size: 5/32"
Finish: PlainThread Size: 1/4-20
Shear Strength (PSI): 84000Shoulder Length: 2-1/4"
Shoulder Length Tolerance: +/-0.005"Head Dia.: 7/16"
Head Height: 7/32"Meets/Exceeds: ASME B18.3
Min. Tensile Strength (PSI): 140000Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 2-1/4 In., Thread Length 7/16 In., Head Dia. 7/16 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Reviews