Shoulder Screw, 5/16"X5/8", 1/4-20, PK5

FABORY| Zoro #: G2386684| Mfr #: U51044.031.0062

$9.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.3
Head Height: 7/32"
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386684 Mfr #: U51044.031.0062
Meets/Exceeds: ASME B18.3Head Height: 7/32"
Item: Shoulder ScrewThread Size: 1/4-20
Type: PrecisionScrew Head Height: 0.209 to 0.219
Shoulder Length Tolerance: +/- 0.005"Material: 18-8 Stainless Steel
Rockwell Hardness: B65Drive Type: Hex Socket
Thread Length: 7/16"Drive Size: 5/32"
Class: 3AShoulder Length: 5/8"
Head Style: KnurledPackage Quantity: 5
Head Dia.: 1/2"System of Measurement: Inch
Screw Head Dia.: 0.419 to 0.438Shoulder Dia.: 5/16"
Finish: PlainMin. Tensile Strength (PSI): 90000
Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 5/8 In., Thread Length 7/16 In., Head Dia. 1/2 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/- 0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 90000, Class 3A, Rockwell Hardness B65, Meets/Exceeds ASME B18.3

Reviews