Sht Mtl Screw, Hex Washer, #8, 3/8 in, PK100

FABORY| Zoro #: G2453534| Mfr #: U28100.016.0037

$2.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Head Height: 0.110"-0.096"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453534 Mfr #: U28100.016.0037
Meets/Exceeds: ASME B18.6.3-2010Head Height: 0.110"-0.096"
Item: Sheet Metal ScrewDriver Size: 1/4"
Length: 3/8"Size: #8
Package Quantity: 100Head Dia.: 0.348"-0.322"
Head Angle (Deg.): 0.250'-0.244"Head Type: Hex Washer
Material: Case Hardened SteelFinish: Zinc-Plated
System of Measurement: InchDrive Type: Slotted/Hex
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 3/8 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.348 In.-0.322 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.250'-0.244 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews