Sht Mtl Screw, Hex Washer, #8, 5/8 in, PK100

FABORY| Zoro #: G1788227| Mfr #: U28100.016.0062

$2.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788227 Mfr #: U28100.016.0062
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.348"-0.322"
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 1/4"Length: 5/8"
Finish: Zinc-PlatedHead Angle (Deg.): 0.250'-0.244"
Size: #8Head Height: 0.110"-0.096"
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 5/8 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.348 In.-0.322 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.250'-0.244 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews