Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Anchor, Hex, SST, 5/8in, 4-1/4in, PK5

  • Zoro #: G0051357
  • Mfr #: U09150.062.0425

$18.08 ($3.62/unit)

  • Item: Sleeve Anchor
  • Anchor Length: 4-1/4"
  • Package Quantity: 5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U09150.062.0425 Specifications

  • Zoro #: G0051357
  • Mfr #: U09150.062.0425
Item: Sleeve Anchor Anchor Length: 4-1/4"
Package Quantity: 5 Ultimate Tension in 4000 PSI Concrete (Lb.): 6380
Head Style: Hex Nut Min. Embedment: 2"
Material: Stainless Steel ICC Approved for Un-Cracked Concrete: No
Anchor Material: Stainless Steel Expansion Anchor Head Style: Hex Nut
Anchor Dia.: 5/8" Thread Size: 1/2
Fastener Finish: Plain ICC Approved for Cracked Concrete: No
Material Grade: 304 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Sleeve Anchor, Stainless Steel, Material Grade 304, Fastener Finish Plain, Anchor Dia. 5/8 In., Anchor Length 4-1/4 In., Thread Size 1/2, Min. Embedment 2 In., Ultimate Tension in 4000 PSI Concrete (Lb.) 6380, Package Quantity 5

Reviews of Fabory #U09150.062.0425