Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Anchor, Flat, 1/4in, 2-1/4in, PK100

  • Zoro #: G0051418
  • Mfr #: U09200.025.0225

$23.55 ($0.24/unit)

  • Anchor Material: Steel
  • Expansion Anchor Head Style: Flat Head Phillips
  • Thread Size: #10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U09200.025.0225 Specifications

  • Zoro #: G0051418
  • Mfr #: U09200.025.0225
Anchor Material: Steel Expansion Anchor Head Style: Flat Head Phillips
Thread Size: #10 Min. Embedment: 1-1/8"
Ultimate Tension in 4000 PSI Concrete (Lb.): 1694 Fastener Finish: Zinc Plated
Anchor Dia.: 1/4" Material Grade: Not Graded
Package Quantity: 100 Anchor Length: 2-1/4"
ICC Approved for Un-Cracked Concrete: No Head Style: Flat Head
Material: Carbon Steel Item: Sleeve Anchor
ICC Approved for Cracked Concrete: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Sleeve Anchor, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 1/4 In., Anchor Length 2-1/4 In., Thread Size 10, Min. Embedment 1-1/8 In., Ultimate Tension in 4000 PSI Concrete (Lb.) 1694, Package Quantity 100

Reviews of Fabory #U09200.025.0225